Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 2.7x3.6

4.42 (349)
Item.#
02446437
Mfr.#
2.7x3.6
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 2.55x3.50
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Eyelet Pitch (mm)
About 900
Color
Blue
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
1.5
Nominal Dimensions (Wide x Long)(m)
2.7x3.6
Tear Strength (N)
Vertical about 201 x horizontal about 195