Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 2.7x4.5

4.42 (354)
Item.#
02446446
Mfr.#
2.7x4.5
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 2.55x4.40
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Eyelet Pitch (mm)
About 900
Color
Blue
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
1.88
Nominal Dimensions (Wide x Long)(m)
2.7x4.5
Tear Strength (N)
Vertical about 201 x horizontal about 195
Customer Reviews
5 star 234
4 star 58
3 star 45
2 star 11
1 star 6
Review Rating: 4.42
354 Customer Reviews
The reviews are automatic translation.
Pad cover
4
From Japan
On 2018-02-18 22:27:00
It can be used normally. Depending on the size, payment is required, so caution is required.
This review is about item#2446482.
Curing after dug flood
5
From Japan
On 2018-02-14 17:41:02
Although it is cheap, it is solid. Because COSPA is good, I will buy it again.
This review is about item#2446446.
Outdoor storage sunshade without rain.
4
From Japan
On 2018-02-05 09:52:35
It is my first purchase. If you do not continue using it, you do not know what is quality.
This review is about item#2446394.
I used it as a cover for a motorbike.
4
From Japan
On 2018-02-02 13:29:41
I believe that the seat is thick and solid and durable.
This review is about item#2446394.
Lay down to put the luggage
5
From Japan
On 2018-02-01 22:35:32
It was a thick cloth, the price was cheap and it was good. I am satisfied.
This review is about item#2446403.
Curing of landslides
5
From Japan
On 2018-01-16 19:52:32
I ordered it because it was cheaper than home center. Is pleased.
This review is about item#2446482.
Farm work
4
From Japan
On 2018-01-15 20:19:27
There is no problem in particular. Because it can be obtained cheaply, I also want to purchase it.
This review is about item#2446394.
For maintenance of agricultural machinery
5
From Japan
On 2018-01-11 15:42:10
I use it to avoid ultraviolet rays of agricultural machinery. It is inexpensive and you can try it without a chance.
This review is about item#2446403.
Used as a cover for custody (personal computer, printer) etc
3
From Japan
On 2018-01-10 14:10:09
As with general blue sheets, we use it without particular problem. I think that the price is also a good product with correction.
This review is about item#2446543.
Sheet for sitting
5
From Japan
On 2018-01-09 00:36:37
Since it is 1.8 × 1.8 m, it is used instead of leisure seat. It is thicker than ordinary leisure seat, so it is GOOD.
This review is about item#02446394.