Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 7.2x7.2

4.44 (372)
Item.#
02446525
Mfr.#
7.2x7.2
Package Qty.
1Sheet
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 6.95x7.10
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Tear Strength (N)
Vertical about 201 x horizontal about 195
Eyelet Pitch (mm)
About 900
Color
Blue
Weight (kg)
8
Nominal Dimensions (Wide x Long)(m)
7.2x7.2
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Customer Reviews
5 star 248
4 star 61
3 star 46
2 star 11
1 star 6
Review Rating: 4.44
372 Customer Reviews
The reviews are automatic translation.
As a substitute for the occasion at the event
5
From Japan
On 2018-05-16 17:35:19
Because the fabric itself was thick, it seems to be able to withstand multiple use, not just once.
This review is about item#2446464.
Place under the underfloor by installing insulation and heat insulating material under the floor.
4
From Japan
On 2018-05-03 22:53:11
It is light and easy to move. Chips etc. of insulation material are difficult to clutter.
This review is about item#2446394.
Packing of products,
5
From Japan
On 2018-05-02 09:06:31
Besides being able to purchase cheaply at a monoterror brand price, It is good to be firm. The size is abundant.
This review is about item#2446525.
Raining without rain
5
From Japan
On 2018-04-24 15:30:23
It is just right size for the raining material of the eaves. Because it is an unusual size, I ordered one more before it disappears.
This review is about item#2446455.
I use it when carrying the tool during farm work to prevent the car's bed soiling.
5
From Japan
On 2018-04-24 14:46:30
Since it is the size that it enters into the loading platform with folding in two, the carrier is well handled well without being soiled well.
This review is about item#2446394.
Used for motorcycle cover
5
From Japan
On 2018-04-11 00:49:09
I use it under the bike cover. It is strong and appreciated.
This review is about item#02446421.
I tried to purchase underlay paddy rice seedlings. I will monitor from now on whether vinyl and which is durable.
4
From Japan
On 2018-04-05 06:29:13
I need something long in size, but I joined them with tape in consideration of price.
This review is about item#02446516.
Machine maintenance
3
From Japan
On 2018-04-01 15:56:12
I am happy that it is cheaper than home center. I also want you to produce without eyes.
This review is about item#2446543.
I used it for disaster prevention seat work
5
From Japan
On 2018-04-01 08:45:13
# 3000 Blue Sheet Dirt Falls Immediately, but a little more of the number of Hatome I want you to do a lot. There is no problem in terms of strength.
This review is about item#02446482.
Roof of original storage cabinet
5
From Japan
On 2018-03-23 14:46:27
Although it is an ordinary blue sheet, it is thick and cospa good. I use it on the roof of the original storage cabin but it is enough.
This review is about item#2446455.