Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 10x10

4.43 (365)
Item.#
02446543
Mfr.#
10x10
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Nominal Dimensions (Wide x Long)(m)
10x10
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
15.43
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Eyelet Pitch (mm)
About 900
Color
Blue
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 9.65x9.90
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Tear Strength (N)
Vertical about 201 x horizontal about 195
Customer Reviews
5 star 242
4 star 60
3 star 46
2 star 11
1 star 6
Review Rating: 4.43
365 Customer Reviews
The reviews are automatic translation.
Used for motorcycle cover
5
From Japan
On 2018-04-11 00:49:09
I use it under the bike cover. It is strong and appreciated.
This review is about item#02446421.
I tried to purchase underlay paddy rice seedlings. I will monitor from now on whether vinyl and which is durable.
4
From Japan
On 2018-04-05 06:29:13
I need something long in size, but I joined them with tape in consideration of price.
This review is about item#02446516.
Machine maintenance
3
From Japan
On 2018-04-01 15:56:12
I am happy that it is cheaper than home center. I also want you to produce without eyes.
This review is about item#2446543.
I used it for disaster prevention seat work
5
From Japan
On 2018-04-01 08:45:13
# 3000 Blue Sheet Dirt Falls Immediately, but a little more of the number of Hatome I want you to do a lot. There is no problem in terms of strength.
This review is about item#02446482.
Roof of original storage cabinet
5
From Japan
On 2018-03-23 14:46:27
Although it is an ordinary blue sheet, it is thick and cospa good. I use it on the roof of the original storage cabin but it is enough.
This review is about item#2446455.
I use it to hang or spend where I place materials
5
From Japan
On 2018-03-19 20:33:14
It is good to be thick unexpectedly. It is good to choose the rest
This review is about item#2446403.
Raining in the rain
5
From Japan
On 2018-03-19 15:30:21
It is repeat purchase. It is thick and has a waterproof effect firmly and it is useful in the field.
This review is about item#2446543.
We use it to avoid rain and dust outdoors
5
From Japan
On 2018-03-15 13:41:54
There are also thickness, so it is likely to last long because the making is strong. I am happy that it is cheap.
This review is about item#2446507.
I am using it for the maintenance work of the motorbike.
5
From Japan
On 2018-02-27 18:41:33
It is handy because it is quite thick and solid.
This review is about item#2446403.
Rainproofing the cargo on the truck
5
From Japan
On 2018-02-27 09:12:37
I am using it without problems. I repeatedly purchase it many times.
This review is about item#2446491.