Buy more than* S$200* and get FREE SHIPPING

  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas

Truck Sheet, Polyester Canvas H-3

4.17 (36)
Item.#
02446561
Mfr.#
H-3
Package Qty.
1Sheet
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
13
Thickness (mm)
0.66
Becket Number
-
Sheet Size (mxm)
2.3x3.5
Eyelet Pitch (mm)
Vertical 590, horizontal 565
Weight (kg)
5.65
Material
Basic use a strong polyester yarn, resin processing is a special blend of vinyl chloride.
Color
Green
Type
Flat tension
Carrier Dimension (m)
1.8x3.2
Compatible Vehicle
Small truck (1 over 2t)
Number of Eyelet
20
Accessories
Rubber rope (20mmx60cm) x18 fiber rope 1mx2
Customer Reviews
5 star 18
4 star 8
3 star 9
2 star 0
1 star 1
Review Rating: 4.17
36 Customer Reviews
The reviews are automatic translation.
Transportation work in the rain
4
From Japan
On 2017-02-23 16:57:58
Installation work in the lightweight was also good to buy for a simple and easy to handle.
This review is about item#2446552.
Used in truck bed
3
From Japan
On 2016-11-13 07:36:30
The local hardware store did not have to fit the size, but found those of the size of the perfect
This review is about item#02446577.
Use as a track sheet
5
From Japan
On 2016-04-26 16:01:08
It was saved soon arrived!
This review is about item#02446561.
Of course, luggage table cover
5
From Japan
On 2015-11-17 17:02:13
Quite strong. Some think, but the fluttering at the time of traveling was good to choose because not much.
This review is about item#02446577.
As the bed sheet of light tiger
5
From Japan
On 2015-11-14 17:12:21
Satisfied with the CP large
This review is about item#02446552.
It applied to the back of the truck on a rainy day
3
From Japan
On 2015-10-09 16:45:02
I have purchased the previous different size of the sheet, the sheet itself, but I'm happy at all without problems, Rubber which has been attached to this sheet is very easy to use difficulty likely, to buy the rubber of the other ring-shaped without eventually I am using. I think that the rubber annular thankfully Once available as an accessory.
This review is about item#10265437.
In the bed of a light tiger
4
From Japan
On 2015-09-23 19:18:06
We can use no more than five years the problem was repaired with a sewing machine count on another cloth because the most power-consuming hole of was enclosed in torii tore in about half a year is attached I think a very good product if it is implemented in advance reinforcement only the portion to be enclosed in torii
This review is about item#02446552.
Delivery of fruit
3
From Japan
On 2015-09-10 15:51:50
I thought that it was a little more sturdy feel.
This review is about item#02446577.
As a truck bed cover
5
From Japan
On 2015-07-28 10:43:19
It was cheaper than other companies.
This review is about item#02446586.
Sheet for light trucks
3
From Japan
On 2015-06-26 14:33:25
Usually feel
This review is about item#02446577.