Buy more than* S$200* and get FREE SHIPPING

  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas

Truck Sheet, Polyester Canvas H-2

4.23 (43)
Item.#
02446577
Mfr.#
H-2
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
13
Thickness (mm)
0.66
Number of Eyelet
20
Type
2-Way (high load)
Carrier Dimension (m)
1.4x1.9
Compatible Vehicle
Light truck (light -1t)
Accessories
Rubber rings (20 mm x Folding diameter 30 to 45 cm) x 10 Fiber rope 1 m x 2
Color
Green
Eyelet Pitch (mm)
Vertical 530 and horizontal 400
Weight (kg)
3.7
Becket Number
10
Sheet Size (mxm)
2.1x2.4
Material
Mainly uses strong polyester yarn, resin processing is a special combination of vinyl chloride.
Description 2
Excellent weather and always clean
Customer Reviews
5 star 24
4 star 8
3 star 9
2 star 1
1 star 1
Review Rating: 4.23
43 Customer Reviews
The reviews are automatic translation.
I am using it for minicars of civil engineers. He is strong and good reputation.
5
From Japan
On 2018-02-08 15:03:04
I am using it for minicars. I like the sturdy place.
This review is about item#2446552.
Rain clearance of baggage
5
From Japan
On 2017-12-15 12:44:22
It is tougher than I thought, because the eyelet also attached to not only the end but also the middle, so it is a reason why you can satisfy the place where you can adjust the seat according to the amount of luggage
This review is about item#2446586.
On a light truck
2
From Japan
On 2017-11-01 14:37:50
I bought the same thing before I think the quality of goods is getting worse The previous one seems to be thicker than the paint but it was the same as I tried checking the part number. Even if it gets higher, I want you to make a coating like before Next time I should be a tent fabric manufacturer
This review is about item#2446552.
With rain from the truck
5
From Japan
On 2017-09-08 17:32:20
It is the second hood but this is satisfying because I will last long for the price
This review is about item#02446552.
Lid protection of light cargo trailer
5
From Japan
On 2017-06-22 15:03:28
There are 4 Mimi on the left and right, and we got a rubber ring rope on Omake. It would be greatly helpful if you bring it in for five years.
This review is about item#02446577.
I am using it for delivery etc.
5
From Japan
On 2017-04-24 15:20:27
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#2446552.
After placing luggage, for the purpose of preventing scattering and falling.
5
From Japan
On 2017-04-22 09:42:15
Sheet thickness, strength ... cost effective. For rubber strings, I think that strength and elongation are good, but I think that it is better if a metal hook on the car body is attached. (I think it is impossible to think from the price)
This review is about item#2446552.
Transportation work in rainy weather
4
From Japan
On 2017-02-23 16:57:58
It was lightweight and easy to install because it is easy to install and easy to purchase.
This review is about item#2446552.
Used in the truck bed
3
From Japan
On 2016-11-13 07:36:30
There was not a size fit to the local home center, but I found a thing of the perfect size
This review is about item#02446577.
Use as track sheet
5
From Japan
On 2016-04-26 16:01:08
It arrived soon and it was saved!
This review is about item#02446561.