Buy more than* S$200* and get FREE SHIPPING

  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas
  • Truck Sheet, Polyester Canvas

Truck Sheet, Polyester Canvas H-4

4.23 (39)
Item.#
02446586
Mfr.#
H-4
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
13
Thickness (mm)
0.66
Carrier Dimension (m)
1.8x3.2
Compatible Vehicle
Light truck (1-2t)
Number of Eyelet
30
Type
2-Way (high stacking)
Description 2
Excellent weather resistance, always clean
Color
Green
Becket Number
15
Sheet Size (mxm)
2.6x3.8
Eyelet Pitch (mm)
Vertical 460, horizontal 400
Weight (kg)
6.9
Accessories
Rubber rings (20mm x folding diameter 30 to 45cm) x 15 Fiber rope 1m x 2
Material
Mainly uses strong polyester yarn, resin processing is a special combination of vinyl chloride.
Customer Reviews
5 star 21
4 star 8
3 star 9
2 star 0
1 star 1
Review Rating: 4.23
39 Customer Reviews
The reviews are automatic translation.
Lid protection of light cargo trailer
5
From Japan
On 2017-06-22 15:03:28
There are 4 Mimi on the left and right, and we got a rubber ring rope on Omake. It would be greatly helpful if you bring it in for five years.
This review is about item#02446577.
I am using it for delivery etc.
5
From Japan
On 2017-04-24 15:20:27
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#2446552.
After placing luggage, for the purpose of preventing scattering and falling.
5
From Japan
On 2017-04-22 09:42:15
Sheet thickness, strength ... cost effective. For rubber strings, I think that strength and elongation are good, but I think that it is better if a metal hook on the car body is attached. (I think it is impossible to think from the price)
This review is about item#2446552.
Transportation work in rainy weather
4
From Japan
On 2017-02-23 16:57:58
It was lightweight and easy to install because it is easy to install and easy to purchase.
This review is about item#2446552.
Used in the truck bed
3
From Japan
On 2016-11-13 07:36:30
There was not a size fit to the local home center, but I found a thing of the perfect size
This review is about item#02446577.
Use as track sheet
5
From Japan
On 2016-04-26 16:01:08
It arrived soon and it was saved!
This review is about item#02446561.
Naturally, the luggage table cover
5
From Japan
On 2015-11-17 17:02:13
Pretty durable. Somewhat thoughtful, it was good to choose because there are not much fluttering during running.
This review is about item#02446577.
As a light tiger's deck seat
5
From Japan
On 2015-11-14 17:12:21
Satisfied with CP large
This review is about item#02446552.
Placing on the truck bed on a rainy day
3
From Japan
On 2015-10-09 16:45:02
I bought a sheet of a different size before, but the seat itself is satisfied without any problems, but the rubber attached to this seat seems to be very useless, after all, without using other I purchased circular rubber and used it. I think that I would appreciate it if you can obtain annular rubber as an attachment.
This review is about item#10265437.
On the carrier of light tiger
4
From Japan
On 2015-09-23 19:18:06
About half a year after installing, the hole where the most powerful torii was torn was torn so repaired with another cloth and it was repaired with a sewing machine. It was able to be used without any problem for over 5 years. Only reinforcing only the part that covers the torii I think that it is a very good product
This review is about item#02446552.