Buy more than* S$200* and get FREE SHIPPING

  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin

Truck Seat, Tarpaulin T-1

4.05 (40)
Item.#
02446595
Mfr.#
T-1
Package Qty.
1Sheet
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (back)
Safety color (Orange)
Thickness (mm)
0.3
Eyelet Pitch (mm)
Vertical 515 and horizontal 577
Weight (kg)
1.76
Becket Number
-
Compatible Vehicle
Light truck (light to 1t)
Color (front)
Suncut color (Silver)
Material
POLYESTER + PVC LAMINATION PROCESS
Number of Eyelet
14
Type
Flush joint
Sheet Size (mxm)
1.8x2.1
Accessories
Rubber ropes (20 mm x 60 cm) x 12
Customer Reviews
5 star 18
4 star 14
3 star 2
2 star 4
1 star 2
Review Rating: 4.05
40 Customer Reviews
The reviews are automatic translation.
Truck seat
5
From Japan
On 2017-08-01 14:47:39
It was an antique specimen I thought, quality etc was no problem.
This review is about item#2446595.
Truck bedside cover sheet
3
From Japan
On 2017-06-14 11:47:51
The goods themselves are very nice, but the hooks on the inside are asymmetrical left and right.
This review is about item#2446604.
I always cover
4
From Japan
On 2017-04-27 22:31:38
Water repellent is good, color that does not contain water at all wants blue
This review is about item#2446595.
Track protection
4
From Japan
On 2017-02-08 21:33:13
I use it on the truck bed during rain, but this is the best. Small holes will be opened in less than 1 year to 2 years, but I think that it will last longer than other ones. We have already entered the third sheet!
This review is about item#2446604.
When loading materials etc. on the truck bed
2
From Japan
On 2016-10-31 16:14:27
Anyway, it is thin, so extreme caution is required when covering it with objects with corners or sharp objects. I ran over 3 ㎝ in the first time. After that I repaired with tape and used it. Although it is estimated to be 3 years, water came from behind the loading platform in about 1 year and a half.
This review is about item#2446613.
For light truck
4
From Japan
On 2016-10-06 17:28:24
I hope you will have it for about two years.
This review is about item#2446595.
Track seat
1
From Japan
On 2016-10-03 07:46:29
The hole is small. The attached rubber band was degraded
This review is about item#2446622.
On the carrier of light tiger
5
From Japan
On 2016-08-30 22:59:27
I used a green sheet many times so far, but because it faded heavily, this time I made it silver. Every product is satisfactory at first, but after half a year has elapsed, a durability question mark is attached. This product is light color, so we are expecting durability.
This review is about item#2446595.
For delivery
4
From Japan
On 2016-07-11 22:12:27
Own use
This review is about item#02446595.
For company vehicles
5
From Japan
On 2016-05-30 10:03:06
It is cheap and strong strong.
This review is about item#02446595.