Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin

Truck Seat, Tarpaulin T-2

4.07 (41)
Item.#
02446604
Mfr.#
T-2
Package Qty.
1Sheet
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (back)
Safety color (Orange)
Thickness (mm)
0.3
Number of Eyelet
20
Type
2-Way (high stacking)
Sheet Size (mxm)
2.1x2.4
Eyelet Pitch (mm)
Vertical 260 to 550, horizontal 300-550
Color (front)
Suncut color (Silver)
Material
POLYESTER + PVC LAMINATION PROCESS
Weight (kg)
2.61
Becket Number
10
Compatible Vehicle
Light truck (light to 1t)
Accessories
Rubber rings (20 mm x Folding diameter 30 to 45 cm) x 10
Customer Reviews
5 star 19
4 star 14
3 star 2
2 star 4
1 star 2
Review Rating: 4.07
41 Customer Reviews
The reviews are automatic translation.
Automobile Assembly
5
From Japan
On 2018-04-23 18:40:21
The price was attractive and I bought it. I think that it is a good product that can not be caught on expensive items.
This review is about item#2446595.
Truck seat
5
From Japan
On 2017-08-01 14:47:39
It was an antique specimen I thought, quality etc was no problem.
This review is about item#2446595.
Truck bedside cover sheet
3
From Japan
On 2017-06-14 11:47:51
The goods themselves are very nice, but the hooks on the inside are asymmetrical left and right.
This review is about item#2446604.
I always cover
4
From Japan
On 2017-04-27 22:31:38
Water repellent is good, color that does not contain water at all wants blue
This review is about item#2446595.
Track protection
4
From Japan
On 2017-02-08 21:33:13
I use it on the truck bed during rain, but this is the best. Small holes will be opened in less than 1 year to 2 years, but I think that it will last longer than other ones. We have already entered the third sheet!
This review is about item#2446604.
When loading materials etc. on the truck bed
2
From Japan
On 2016-10-31 16:14:27
Anyway, it is thin, so extreme caution is required when covering it with objects with corners or sharp objects. I ran over 3 ㎝ in the first time. After that I repaired with tape and used it. Although it is estimated to be 3 years, water came from behind the loading platform in about 1 year and a half.
This review is about item#2446613.
For light truck
4
From Japan
On 2016-10-06 17:28:24
I hope you will have it for about two years.
This review is about item#2446595.
Track seat
1
From Japan
On 2016-10-03 07:46:29
The hole is small. The attached rubber band was degraded
This review is about item#2446622.
On the carrier of light tiger
5
From Japan
On 2016-08-30 22:59:27
I used a green sheet many times so far, but because it faded heavily, this time I made it silver. Every product is satisfactory at first, but after half a year has elapsed, a durability question mark is attached. This product is light color, so we are expecting durability.
This review is about item#2446595.
For delivery
4
From Japan
On 2016-07-11 22:12:27
Own use
This review is about item#02446595.