Buy more than* S$200* and get FREE SHIPPING

  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin

Truck Seat, Tarpaulin T-3

4.05 (40)
Item.#
02446613
Mfr.#
T-3
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (back)
Safety color (Orange)
Thickness (mm)
0.3
Becket Number
-
Compatible Vehicle
Light truck (1-2t)
Number of Eyelet
20
Type
Flush joint
Color (front)
Suncut color (Silver)
Material
POLYESTER + PVC LAMINATION PROCESS
Sheet Size (mxm)
2.3x3.5
Eyelet Pitch (mm)
Vertical 590, horizontal 565
Weight (kg)
3.7
Accessories
Rubber ropes (20 mm x 60 cm) x 18
Customer Reviews
5 star 18
4 star 14
3 star 2
2 star 4
1 star 2
Review Rating: 4.05
40 Customer Reviews
The reviews are automatic translation.
Truck seat
5
From Japan
On 2017-08-01 14:47:39
It was an antique specimen I thought, quality etc was no problem.
This review is about item#2446595.
Truck bedside cover sheet
3
From Japan
On 2017-06-14 11:47:51
The goods themselves are very nice, but the hooks on the inside are asymmetrical left and right.
This review is about item#2446604.
I always cover
4
From Japan
On 2017-04-27 22:31:38
Water repellent is good, color that does not contain water at all wants blue
This review is about item#2446595.
Track protection
4
From Japan
On 2017-02-08 21:33:13
I use it on the truck bed during rain, but this is the best. Small holes will be opened in less than 1 year to 2 years, but I think that it will last longer than other ones. We have already entered the third sheet!
This review is about item#2446604.
When loading materials etc. on the truck bed
2
From Japan
On 2016-10-31 16:14:27
Anyway, it is thin, so extreme caution is required when covering it with objects with corners or sharp objects. I ran over 3 ㎝ in the first time. After that I repaired with tape and used it. Although it is estimated to be 3 years, water came from behind the loading platform in about 1 year and a half.
This review is about item#2446613.
For light truck
4
From Japan
On 2016-10-06 17:28:24
I hope you will have it for about two years.
This review is about item#2446595.
Track seat
1
From Japan
On 2016-10-03 07:46:29
The hole is small. The attached rubber band was degraded
This review is about item#2446622.
On the carrier of light tiger
5
From Japan
On 2016-08-30 22:59:27
I used a green sheet many times so far, but because it faded heavily, this time I made it silver. Every product is satisfactory at first, but after half a year has elapsed, a durability question mark is attached. This product is light color, so we are expecting durability.
This review is about item#2446595.
For delivery
4
From Japan
On 2016-07-11 22:12:27
Own use
This review is about item#02446595.
For company vehicles
5
From Japan
On 2016-05-30 10:03:06
It is cheap and strong strong.
This review is about item#02446595.