Buy more than* S$200* and get FREE SHIPPING

  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin
  • Truck Seat, Tarpaulin

Truck Seat, Tarpaulin T-4

4.06 (36)
Item.#
02446622
Mfr.#
T-4
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color (back)
Safety color (Orange)
Thickness (mm)
0.3
Compatible Vehicle
Light truck (1-2t)
Number of Eyelet
30
Type
2-Way (high stacking)
Sheet Size (mxm)
2.6x3.8
Color (front)
Suncut color (Silver)
Material
POLYESTER + PVC LAMINATION PROCESS
Eyelet Pitch (mm)
Vertical 460, horizontal 400
Weight (kg)
4.85
Becket Number
15
Accessories
Rubber rings (20mm x folding diameter 30 to 45cm) x 15
Customer Reviews
5 star 17
4 star 12
3 star 1
2 star 4
1 star 2
Review Rating: 4.06
36 Customer Reviews
The reviews are automatic translation.
When the loading material or the like in the back of the truck
2
From Japan
On 2016-10-31 16:14:27
Great care should be taken when the cover to those that have pointed that there is a corner or so anyway thin. I was torn about 3 cm in the first. After that we have and use it repaired with tape. There is the use guideline three years has been the water from the side of the bed back in about a year and a half stain.
This review is about item#2446613.
For light trucks
4
From Japan
On 2016-10-06 17:28:24
It would be good if you have about two years.
This review is about item#2446595.
Track sheet
1
From Japan
On 2016-10-03 07:46:29
Hole is small. Rubber band that has been supplied to had deteriorated
This review is about item#2446622.
In the bed of a light tiger
5
From Japan
On 2016-08-30 22:59:27
In the past many times have used the green sheet, but since the fall colors are intense, was the silver this time. Any product first is not perfect, but the question mark is attached to the durability after a lapse of about half a year. Because this product is a light-colored, it hopes to durability.
This review is about item#2446595.
For delivery
4
From Japan
On 2016-07-11 22:12:27
Their use
This review is about item#02446595.
For company car
5
From Japan
On 2016-05-30 10:03:06
Cheap and is a strong good.
This review is about item#02446595.
Track of the sheet.
4
From Japan
On 2016-02-26 16:41:06
Used for two-ton trucks of the rear curtain. 2 years with every day is OK.
This review is about item#02446595.
Track sheet
4
From Japan
On 2016-02-08 15:50:54
Although round Kang was torn several places immediately, no problem if reinforcement. Easy-to-use soft dough itself
This review is about item#02446595.
Carry
5
From Japan
On 2016-01-31 15:24:29
It was good
This review is about item#02446595.
Waterproof over the bed 2-ton trucks
2
From Japan
On 2016-01-07 20:33:51
Cracks of vertical type a series of wind fine vibration of the highway when the outing enters. Buy sheet contains the vertical cracks of the number that can not be counted on in two months, from which rolled leak water, ... in the flooded under the luggage Isuzu wide cab to say whether, since there is only this size to fit for the standard body, but to order reluctantly, I want you to somehow quickly.
This review is about item#02446622.