Buy more than* S$200* and get FREE SHIPPING

  • Singer Plastics Gloves
  • Singer Plastics Gloves
  • Singer Plastics Gloves

Singer Plastics Gloves 3009-006

4.00 (2)
Item.#
02447207
Mfr.#
3009-006
Package Qty.
1Box(100Sheet)
Ship pack of
1
17.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not suitable for work which uses thinner etc.
Overall Length (cm)
25
Thickness (mm)
0.08
Application
Mechanical parts assembly Simple washing work
TRUSCO Part Number
397-8591
Around Palms (cm)
17.5
Description 2
Can be used for protecting hands during manual work. Made under strict quality control, tissue box packaging makes for easy retrieval. Not suitable for work that involves paint thinner, etc.
Purpose
Mechanical parts assembly Simple washing work
Type
With powder
Material
PVC (polyvinyl chloride)
Size
S
Palm Width (cm)
8.7
Middle Finger Length (cm)
7.2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-06-27 21:48:00
Cospa is good. We will use in the future.
This review is about item#02447216.
We use in again to make a product.
3
From Japan
On 2010-03-09 15:45:03
So easy to break, since they must be replaced from time to time, is a non-economic.
This review is about item#02447216.