Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
It is not suitable for work which uses thinner etc.
Overall Length (cm)
25
Thickness (mm)
0.08
Application
Mechanical parts assembly Simple washing work
Size
M
Palm Width (cm)
9.7
Description 2
Can be used for the protection of the hand at time of hand work. Made under strict quality control and packaging tissue box makes easy retrieval. Not suitable for working with paint thinner, etc.