Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Singer Plastics Gloves
  • Singer Plastics Gloves
  • Singer Plastics Gloves

Singer Plastics Gloves 3009-008

3.67 (3)
Item.#
02447225
Mfr.#
3009-008
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It is not suitable for work which uses thinner etc.
Overall Length (cm)
25
Thickness (mm)
0.08
Application
Mechanical parts assembly Simple washing work
Size
L
Palm Width (cm)
10.5
Description 2
Can be used for protecting hands during manual work. Made under strict quality control, tissue box packaging makes for easy retrieval. Not suitable for work that involves paint thinner, etc.
Purpose
Mechanical parts assembly Simple washing work
Type
With powder
Material
PVC (polyvinyl chloride)
Middle Finger Length (cm)
8.5
TRUSCO Part Number
397-8575
Around Palms (cm)
21.5
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
gloves
3
From Japan
On 2017-03-24 18:25:46
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2447225.
When painting work
5
From Japan
On 2016-06-27 21:48:00
Cospa is nice. I will continue to use it in the future.
This review is about item#02447216.
I use it for making products.
3
From Japan
On 2010-03-09 15:45:03
Because it is easy to break, it is uneconomical because it must be replaced at any time.
This review is about item#02447216.