Buy more than* S$200* and get FREE SHIPPING

  • Singer Examination Gloves with Powder
  • Singer Examination Gloves with Powder
  • Singer Examination Gloves with Powder

Singer Examination Gloves with Powder 3010-004

4.25 (4)
Item.#
02447304
Mfr.#
3010-004
Package Qty.
1Box(100Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not suitable for work which uses oil.
Type
With powder
Material
Natural rubber latex
Middle Finger Length (cm)
8.5
Size
L
Purpose
Light works, sewage, food processing and other processes Parts Assembly, product assortment, quality inspection For work inside hospital
Thickness (mm)
0.18
Around Palms (cm)
21.0
Overall Length (cm)
26
TRUSCO Part Number
397-8699
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used in resin work such as FRP
4
From Japan
On 2018-05-14 15:32:42
Compared to other things, it is relatively resin-resistant. It is an impression that it is strong against the curing agent of the resin accurately. I have been repeating all the time.
This review is about item#2447286.
FRP work
5
From Japan
On 2014-05-20 13:23:53
It is convenient to throw away a poipoi disposable. There is no problem in durability.
This review is about item#02447304.
It is used for resin molding.
3
From Japan
On 2013-06-13 09:49:55
Although it can not be said that it is good or bad with only a feeling of feeling, natural rubber is more popular in our workplace.
This review is about item#02447286.
Mainly cleaning the toilet
5
From Japan
On 2011-09-10 08:45:08
Since powder is attached, it is easy to fit and it is also easy to work. There are plenty of sizes in size and it is handy. It is also good not to smell a smell (rubber smell).
This review is about item#02447304.