Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Singer Nitril Dispo Gloves No.200
  • Singer Nitril Dispo Gloves No.200
  • Singer Nitril Dispo Gloves No.200

Singer Nitril Dispo Gloves No.200 3013-017

4.43 (209)
Item.#
02447313
Mfr.#
3013-017
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Type
With powder
Thickness (mm)
0.12
Palm Width (cm)
8
Middle Finger Length (cm)
7.4
Overall Length (cm)
25
Color
Blue
Material
Synthetic rubber (nitrile rubber)
Around Palms (cm)
16
Size
SS
Customer Reviews
5 star 134
4 star 46
3 star 18
2 star 7
1 star 4
Review Rating: 4.43
209 Customer Reviews
The reviews are automatic translation.
Automobile repair time
4
From Japan
On 2018-06-15 08:46:01
The use feeling is nice, but it is quite easy to break. A hole will open as soon as you do not glove on it
This review is about item#02447331.
For milking dairy cattle
5
From Japan
On 2018-06-03 07:25:44
Because it is thick, other washings after milking can be used until baby feeding of calves
This review is about item#02447347.
I use it for maintenance of a car.
5
From Japan
On 2018-05-31 16:34:32
I always used L size gloves, so I bought L size before this product, but it was too big. This product is large, so M was just fine. I can not tear than the thin monoteraw.
This review is about item#2447331.
When exchanging OIL, spraying agricultural chemicals, etc.
5
From Japan
On 2018-05-29 14:42:08
There is enough thickness, it seems not to be torn. I bought a size M, but it was a little big.
This review is about item#2447331.
Prevents hand roughness during machining operation
5
From Japan
On 2018-05-14 18:44:25
The number of purchases has also reached 113, I am satisfied with both cost and quality.
This review is about item#2447313.
Used for machine maintenance
5
From Japan
On 2018-05-02 19:39:07
I use it when maintenance of printing machine. There is also thickness, it feels nice. Touching the oil for a long time makes it soft and tears. Well I guess it is useless.
This review is about item#2447331.
Biker fighting and oil change etc.
5
From Japan
On 2018-03-23 19:51:20
In the past I was using extremely thin type things, but it got broken soon After all, I got many new gloves I thought that this was the chance to use and that it was the loss of cheap buying. This item has its own thickness as well, so even in fine work the feeling of the hand does not become dull It is a wonderful item. I am indebted for your help from now on.
This review is about item#2447356.
Maintenance of motorcycle
4
From Japan
On 2017-12-19 19:33:29
It is a re-review using 2 boxes. It is strong and can be used many times, but just by touching a sharp point, it is natural and it can be sputtered out. It would be good to do gloves and others on this, but I will dare to do this maintenance. When it is M, it can not be removed unless it is turned over. So it is better to choose L in terms of cost. I also repeated.
This review is about item#2447347.
During food processing
3
From Japan
On 2017-11-23 09:06:00
I think that it is a quality commensurate with the price. There is nothing dissatisfied in particular.
This review is about item#2447331.
Maintenance of motorcycle
4
From Japan
On 2017-11-07 14:43:26
Always the inside of the nail of the hand was oil dirty, but I am using this because I am hated by my wife. This is a bit expensive, but thick and durable is a little nice. Considering to use it many times, L size may be better. After all, if you inadvertently touch a sharp part like a bike part, spats and gloves will break. It is good to do a glove hand over this.
This review is about item#2447331.