Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitril Dispo Gloves No.200

Singer Nitril Dispo Gloves No.200 3013-018

4.42 (190)
Item.#
02447322
Mfr.#
3013-018
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Type
With powder
Thickness (mm)
0.12
Around Palms (cm)
17.5
Size
S
Overall Length (cm)
25
Color
Blue
Material
Synthetic rubber (nitrile rubber)
Middle Finger Length (cm)
7.8
Palm Width (cm)
8.5
Customer Reviews
5 star 121
4 star 42
3 star 16
2 star 7
1 star 4
Review Rating: 4.42
190 Customer Reviews
The reviews are automatic translation.
Work such as exchanging motorcycle oil
5
From Japan
On 2017-06-19 14:33:05
Easy attachment and detachment with a knob, rubber is strong. Even if you touch gasoline, it's okay at all. I will definitely buy next one.
This review is about item#2447347.
weeding
5
From Japan
On 2017-06-16 14:56:22
I use it for weeding in the gardening at home and in the garden. With enough strength, you can use it two or three times.
This review is about item#02447322.
Automobile oil change
5
From Japan
On 2017-06-16 08:37:20
It is very comfortable to use. I am satisfied with the price and quality.
This review is about item#02447331.
Car maintenance
5
From Japan
On 2017-05-29 19:52:29
There is also the thickness of the glove, I think that it is good and durable, unlike thin gloves.
This review is about item#2447347.
Used for fat work, dirty work
4
From Japan
On 2017-05-26 17:00:55
Monotaro brand gloves have only L, they were too tight to enter. Because the hand is so big, I searched for LL and purchased this product LL was big, so I could use it. I was concerned about a bit thick.
This review is about item#2447356.
For agriculture
4
From Japan
On 2017-05-14 18:34:59
My mother handling herb seedlings bought this item of chemical resistant for ordinary rubber gloves that can not prevent hand roughness! It is! I just used it and I do not know the effect yet, but it seems to be comfortable to crack! It is!
This review is about item#2447322.
easy work
5
From Japan
On 2017-05-06 15:33:21
In the past I used powderless but powdered longer lasts a little slipping in my hand. From now on make a powder.
This review is about item#2447356.
When working
5
From Japan
On 2017-05-01 14:31:16
I purchase it with stable quality every time I will purchase again when stock becomes scarce
This review is about item#2447331.
With the maintenance of the motorcycle
5
From Japan
On 2017-04-28 22:42:26
I think that it is a hard product that is hard to tear because prices are cheap.
This review is about item#2447347.
I am using it for vegetable harvesting etc. Every time it is a normal glove, you need to select it every time, but the price is reasonable and convenient.
5
From Japan
On 2017-04-21 22:16:33
Since it is powdered, it is easy to use and no problem has been found.
This review is about item#2447347.