Buy more than* S$200* and get FREE SHIPPING

  • F-TELON Gloves
  • F-TELON Gloves
  • F-TELON Gloves

F-TELON Gloves A-32

5.00 (3)
Item.#
02447365
Mfr.#
A-32
Package Qty.
1Pair
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing , chemical factories and other chemicals
Overall Length (cm)
36
Thickness (mm)
0.6
TGK Product Number
280-87-09-04
Catch-Phrase
For strong acids and strong alkalis
Palm Width (cm)
12
Type
Standard
Type
With thick / hair graft
Specification
For men
Cuff Innre Diameter (cm)
10.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Alkaline cleaning
5
From Japan
On 2017-10-12 15:18:10
It is easy to use for work like dabbing metal pieces to alkaline liquid because of its long sleeve. Although I bought the A-10 type, it has moderate elasticity and it is easier than expected to detach. There was no penetration even if lifting up a metal piece which is rusty and surface roughness seems to be intense.
This review is about item#3340592.
Baking work after stainless steel welding.
5
From Japan
On 2016-01-27 17:54:03
I have been using this product for several years, but there is no special long-term acid-resistant glove. It is burned out after stainless steel welding, it is used in the dobuzuke work, it is soft and has good handling very well. The price is expensive a little, but I think that it is worthwhile because the workability is good.
This review is about item#02447374.
Used when handling high temperature liquids
5
From Japan
On 2014-10-07 11:06:29
It is tough and long to use, so it is very excellent in terms of cost performance.
This review is about item#02447383.