Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 5000

4.05 (20)
Item.#
02447593
Mfr.#
5000
Package Qty.
1Pair
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Polyurethane
Color
White
Palm Width (cm)
10.6
Middle Finger Length (cm)
6.9
Thickness (mm)
1.0 (lining is included)
Catch-Phrase
It is strong to a solvent and can be used for paint application!
Overall Length (cm)
26
TRUSCO Part Number
324-7228
Material (reverse side)
100% cotton (knitted fabric)
Size
S
Type
For powerful solvents
Customer Reviews
5 star 8
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Site
2
From Japan
On 2018-04-06 09:00:50
The search is easy to understand, and the goods are delivered soon, so it is appreciated, but invoices from companies of other companies do not come or I am in trouble because the phone can not connect at all.
This review is about item#3340836.
For on-site work
4
From Japan
On 2018-02-08 08:38:02
Searching can be made smoothly and quickly, delivery is also quick, so it will be saved.
This review is about item#03340836.
When painting
2
From Japan
On 2017-07-05 13:24:54
Although I bought it for a while, I found it in 10 bun units, but I found a place where I can purchase with a unit price of 1400 yen and changed it.
For heat treatment work
4
From Japan
On 2017-01-20 15:18:22
There are good discounts, and delivery is also fast so I am saved.
This review is about item#3340836.
It is used for coloring before painting and spray gun cleaning.
5
From Japan
On 2015-08-12 15:25:00
It's easy to use and strong, and we are using it expertly for this.
This review is about item#03340836.
Use of solvent
4
From Japan
On 2015-06-26 18:35:49
I thought that it would be best for a little longer length. (Dairobe 550)
This review is about item#02447593.
When solvent is used
5
From Japan
On 2014-11-11 21:50:35
I purchase it at about the pace once a year. There is no problem at the time of use, but in the summer it becomes awfully sweaty, it smells on my hands.
This review is about item#03340836.
When we are thinner
5
From Japan
On 2014-08-10 14:46:00
It is used when washing items with lacquer thinner, but other gloves will be quickly used but can be used without tearing. Can not it be made of a soft material a little more? Price should be kept a little more
This review is about item#03340836.
For washing paint tool
4
From Japan
On 2013-07-12 17:36:08
It is used for cleaning spray gun etc. after painting. Because the cleaning solvent is MEK main, I made this glove. For now, there is no problem with work.
This review is about item#03340836.
Cleaning after painting operation
5
From Japan
On 2013-01-14 16:17:56
I have been using it for many years
This review is about item#03340827.