Buy more than* S$200* and get FREE SHIPPING

  • Die Robe 550
  • Die Robe 550
  • Die Robe 550

Die Robe 550 550

4.00 (4)
Item.#
02447602
Mfr.#
550
Package Qty.
1Pair
Ship pack of
1
36.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work which using various oils and solvent, like machinery industry, ironworker industry, physics and chemistry, part washing and paint job, printing industry and chemicals manufacturing industry.
Middle Finger Length (cm)
8.5
Color
White
Palm Width (cm)
11.5
Size
L
Type
For common solvents
TGK Product Number
125-87-09-07
Material (surface)
Polyurethane
Overall Length (cm)
33
Catch-Phrase
The best seller for solvents!
Material (reverse side)
100% cotton(knitted fabric)
Thickness (mm)
1.1 (lining cloth is included)
TRUSCO Part Number
324-7287
Description 2
The best seller for solvents!Thick and solid structure.Also can be used for heavy work.
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Metal processing
3
From Japan
On 2016-05-31 14:47:35
None in particular impossible without also acceptable
This review is about item#02447602.
Working with organic solvents
5
From Japan
On 2014-10-27 17:38:23
The product is no problem, but is grateful and ,,, a little cheap.
This review is about item#02447602.
Cleaning with caustic soda
5
From Japan
On 2013-12-06 15:37:48
It was good because it does not melt.
This review is about item#02447602.
It has been used in chemical cleaning process
3
From Japan
On 2013-03-21 08:12:22
Used at the time of chemical cleaning of the machine parts The first is easy to use with a soft material It is a disadvantage because it becomes increasingly hard by the frequency of use
This review is about item#02447602.