Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 5500

3.60 (5)
Item.#
02447611
Mfr.#
5500
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
AS ONE Part Number
8-5645-06
Material (surface)
Polyurethane
Middle Finger Length (cm)
6.9
Size
S
Type
Long type for strong solvents
TRUSCO Part Number
324-7279
Palm Width (cm)
10.6
Material (reverse side)
100% cotton (knitted fabric)
Overall Length (cm)
31
Thickness (mm)
1.0 (lining is included)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Organic solvent work
4
From Japan
On 2015-07-31 16:17:35
It's pretty good. Instead I will price as well ....
This review is about item#03340863.
Washing work of thinner
2
From Japan
On 2014-05-29 21:28:09
It has only a few times to start using. Previously it was more durable. Then it is expensive. Prices are rising although prices of other gloves are falling.
This review is about item#03340863.
Used for unpacking
5
From Japan
On 2013-04-12 22:03:00
Diamond rubber 5500 The strong type for strong solvent has a hand shape firmly fixed, so it is easy to attach and detach while working, very convenient. Although it is a long type, personally I can relieve a little longer because there is a concern that solvent will be in the gloves.
This review is about item#03340854.
Solvent washing
2
From Japan
On 2011-06-02 17:18:46
It is not good for the price
This review is about item#03340863.
Painting
5
From Japan
On 2010-12-23 15:49:42
I do not know because the worker is using it, but I think that it is a good thing because I was asked to order again
This review is about item#03340872.