Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box, "Super Club"
  • Tool Box,
  • Tool Box,

Tool Box, "Super Club" R-34s

4.67 (6)
Item.#
02447681
Mfr.#
R-34s
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Unit Inside Dimensions (Length x Width x Depth)(mm)
315X122X98
Specification
No tray
Material
Copolymer
Outer Dimensions (Length L x Width W x Height H) (mm)
347x167x119
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Crimp tool for electrical work
5
From Japan
On 2018-06-02 23:23:08
Since it is transparent and the contents can be seen, the effort to search for is very good.
This review is about item#2447706.
Wrench spanner tool holder
5
From Japan
On 2018-02-27 23:53:47
Previously it was a tool box of similar type of Monotaro brand, but dropped twice from the height of about 40 cm, it was cracked so much that it could not be repaired, so the third one should buy the same thing As I thought, when I tried it as a ringster, I realized that wall thickness, rigidity is good from the moment I took it in my hand, this time it seems to be used for a long time.
This review is about item#2447681.
Storage of disc grinder
5
From Japan
On 2017-02-15 18:07:49
The size feeling is also impeccable, it seems to be very user-friendly. Honestly, few people use it carefully, so I will buy it in the future as well.
This review is about item#2447706.
Construction industry
3
From Japan
On 2016-10-30 12:10:53
I am handy with a tool holder to take it to the site. I wish I had a partition.
This review is about item#2447706.
It is used for hand grinder.
5
From Japan
On 2013-03-10 13:36:23
Goods of Ringstar are strong so I use it well for tooling. I am using it for a grinder and it is just right. It is also a recommended point that you can see the inside.
This review is about item#02447706.
Storage of measuring instruments, cables and probes such as PCs.
5
From Japan
On 2011-06-23 16:30:07
Also the strength at a reasonable size. This case itself is elongated protrusion is small can be stored in the clearance of small shelves. However, when closing, the lid and the main body are meshed with each other to increase the strength and to prevent intrusion of dust, but one of the bought bags is locked in a state of not engaging lid had been deformed into a "letter of reverse c" for the. Immediately after the purchase is worth checking.
This review is about item#02447681.