Buy more than* S$200* and get FREE SHIPPING

  • Super Box
  • Super Box
  • Super Box

Super Box SR-385

4.58 (19)
Item.#
02447715
Mfr.#
SR-385
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Copolymer
Color
Blue
ESCO Part Number
EA505AD-1
Outer Dimensions (Length L x Width W x Height H) (mm)
385 x 202 x 140
Weight (kg)
0.86
Specification
With tray Partition plate with locking feature Stucking is possible
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Ideal for storing electric tools for maintenance
5
From Japan
On 2018-05-06 14:31:47
It is the best size to put the electric tool for maintenance. The strength of the exterior is also strong, the contents are bulky, and the carrying is also good.
This review is about item#9181681.
Tool storage
5
From Japan
On 2018-01-09 09:38:03
The body is solid, and the handle and metal fittings are also strong, so even if a lot of tools enter, it is safe.
This review is about item#2447724.
Extension tool holder
4
From Japan
On 2018-01-06 13:05:50
We are summarizing extensions tools. Because there is no height, we are separating the materials. I think that it is good not to become too heavy. The upper partition can not be used well.
This review is about item#9181681.
Easy tooling for personal use
5
From Japan
On 2017-11-09 22:57:50
I knew it as an OEM product of KTC's tool holder and tried purchasing it for trial. Quality, usability is good, I like it very much.
This review is about item#2447724.
Organize tools
5
From Japan
On 2017-10-03 10:37:12
This is 【Suremono】. Although it does not drop test indeed, it does not do it even if it treats it somewhat miscellaneously. I bought two in total for ease of use. I may purchase it in the future. It is such a product that I want you to sell forever without end of production. Mr. Ringster, Good job !!
This review is about item#9181681.
Electric tool
5
From Japan
On 2017-09-13 20:50:20
The balance when I carried the tool and carried around was good.
This review is about item#2447715.
Kougumotihakobi
5
From Japan
On 2017-03-03 02:35:16
It is the same product as ktc OEM so it is cheaper to sell good things just by the name of KTC! It is! I got to know about that
This review is about item#02447715.
Pen impact store
5
From Japan
On 2016-12-12 14:46:47
Very durable. It is easy to use. As expected it is a place like Ringstar.
This review is about item#9181681.
To carry the tool
5
From Japan
On 2016-08-23 21:20:28
There is a nail attached so that it does not shift even if it is stacked, or there is a place to keep it when you do not use the part of the Okamochi part and attentive attention to detail. When used in conjunction with another manufacturer's tool box, its ara stands out.
This review is about item#2447715.
Electrical construction
5
From Japan
On 2016-01-23 15:10:25
We have tools and fine materials to bring to the site. This is always a tool box.
This review is about item#09181681.