Buy more than* S$200* and get FREE SHIPPING

  • Super Box
  • Super Box
  • Super Box

Super Box SR-400

4.65 (17)
Item.#
02447733
Mfr.#
SR-400
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Super-copolymer
Color
Gray
Specification
With tray guard Partition plate with locking feature Lock-up possible.
Outer Dimensions (Length L x Width W x Height H) (mm)
400x225x203
Weight (kg)
1.7
Customer Reviews
5 star 11
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Pile on truck and use on site.
5
From Japan
On 2018-03-01 20:31:53
Purchased as second generation. It is a good product. Usability is also satisfactory.
This review is about item#9181672.
Tools for electric and mechanical, sanitary installations
5
From Japan
On 2018-01-23 14:53:59
I bought a tool holder separately for each facility. Light and easy to carry.
This review is about item#7188203.
Take out tool
5
From Japan
On 2017-11-17 18:50:43
Easy to use size, it is very strong. At this price, this quality is buying without complaint.
This review is about item#2447751.
Bicycle Maintenance
4
From Japan
On 2017-10-17 21:55:49
I am satisfied with the impression that the real thing is higher quality than I imagined. I think that it is cool to make all black, and I think that this person can sell more. The design is cool and cool.
This review is about item#2447742.
Ruther's [Organize]
5
From Japan
On 2017-10-03 10:51:36
Even if it is called a ruther, it is not for hobby. It is a full-fledged thing for engraving and dental technique. Handpiece, controller, foot controller can be stored effectively indeed. Since accessories are transparent accessories, points (tip) will not be lost either. Because there are many movements, there is no life without this any more. Why is Ringstar releasing a good product like this as well?
This review is about item#2447742.
Electric tool holder
4
From Japan
On 2017-09-08 16:54:51
The size and ease of fracturing are also unfavorable, after all, how strong is it? I hope the buckle will not break.
This review is about item#09181672.
Maintenance of analytical instruments
5
From Japan
On 2017-08-14 13:07:03
It has been used for over ten years with tools and measuring instruments. Tens of times a year, the truck has moved the buckle has been removed and replaced. Once broken, I understood the strongness again. This is also new.
This review is about item#2447751.
Camping, Fishing
4
From Japan
On 2017-05-06 09:04:19
It is robust. Since it is an upper plane, even if you sit on a 60 Kg, there is no problem. Is the weight of the box itself in sight?
This review is about item#2447751.
Repair of marine engine
5
From Japan
On 2016-03-31 17:21:40
I used the same tool box for 10 years last time. I also purchased the same thing this time because it was a tool box I liked because it was durable. Also please keep this tool box after 10 years.
This review is about item#09181672.
Electrical construction
5
From Japan
On 2016-01-23 15:09:44
We have tools and fine materials to bring to the site. This is always this tool.
This review is about item#02447742.