Buy more than* S$200* and get FREE SHIPPING

  • Super Box
  • Super Box
  • Super Box
  • Super Box
  • Super Box
  • Super Box

Super Box SR-450

4.67 (9)
Item.#
02447742
Mfr.#
SR-450
Package Qty.
1PC
Ship pack of
1
53.65 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Super-copolymer
Color
Gray
Specification
With tray guard Partition plate with locking feature Lock-up possible.
Outer Dimensions (Length L x Width W x Height H) (mm)
450x243x210
Weight (kg)
2.1
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Repair of marine engines
5
From Japan
On 2016-03-31 17:21:40
The last time was also the same tool box to use 10 years. Because it was a tool box that had liked there is also durability I purchased the same thing this time. Also even after 10 years thank you so there is this tool box.
This review is about item#09181672.
Electrical construction
5
From Japan
On 2016-01-23 15:09:44
It has put the tools and fine materials to bring to the scene. Tool Yoko is always this.
This review is about item#02447742.
Tool tray
5
From Japan
On 2015-06-05 21:09:54
Have is different. it's the best.
This review is about item#03345203.
For organization of tooling
4
From Japan
On 2015-05-23 18:33:14
Kind of parts box to enter the case may, if any.
This review is about item#02447742.
Bike on the go, it puts a tool for car maintenance
5
From Japan
On 2014-05-23 22:53:43
And that you are making is firm, that the partition of the parts shelf of the above can be arranged on your own, because the small screws put comes with on bonus, it is good to organize is easy. Speaking the greed, the length direction of the portion partition is, that's the driver and ratchet to enter the dimensions of the KTC, but I'm glad to be organized more clean, well is this greedy. We are satisfied with the function
This review is about item#02447751.
Storage of disk grinder
4
From Japan
On 2014-04-27 04:09:08
When a disk grinder dedicated storage case are unhappy with strength, because we saw in other product reviews, it has been in this product. Strength are happy because can be stored while wearing enough disk.
This review is about item#09181672.
I think I want to take advantage of as a tool holder of the work.
4
From Japan
On 2013-06-18 13:56:55
A rugged construction because without anything be performed with the hard work site problems, and because even a partition or the like is there when you want to use, and have survived since the definitive place and sorting is also small. We want to use in the future.
This review is about item#02447742.
Tool tray
5
From Japan
On 2013-03-06 00:31:17
Combination spanner of KTC is just right to enter up to 24mm in a fishing boat maintenance
This review is about item#02447733.
Storage site for the hand tool of marine engine repair
5
From Japan
On 2011-10-09 16:29:49
Very sturdy!
This review is about item#02447733.