Buy more than* S$200* and get FREE SHIPPING

  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box

RSD High Grade 2 Layer Type Box RSD-410

5.00 (1)
Item.#
02447821
Mfr.#
RSD-410
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Overall Height (mm)
150
Material
Steel
Medium Plate Dimensions (mm)
410 X 87 x H49, pitch: 57 410 X 97 x H49
Dimensions (Length L x Width W x Height H) (mm)
410 X 200 x 150 (top step 50, bottom step 100)
Color
Green
Specification
2 stage Single swing Divider and Lock Function included With cushion Lockable
Inside Dimension (mm)
410 X 198 X H100 (when inner dish is in use)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws and bolts
5
From Japan
On 2015-05-18 19:35:27
It is solid and easy to use.
This review is about item#02447846.