Buy more than* S$200* and get FREE SHIPPING

  • SD High Rank 3 Step-Type Box
  • SD High Rank 3 Step-Type Box
  • SD High Rank 3 Step-Type Box

SD High Rank 3 Step-Type Box RSD-413

2.00 (1)
Item.#
02447837
Mfr.#
RSD-413
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Overall Height (mm)
230
Material
Steel
Medium Plate Dimensions (mm)
410 X 87 x H49, pitch: 57 410 X 97 x H49
Dimensions (Length L x Width W x Height H) (mm)
410 X 200 x 230 (top 50, 50 middle and bottom 130)
Color
Green
Specification
3 stage Single swing Divider and Lock Function included With cushion Lockable Pipe handle stacking OK
Inside Dimension (mm)
410 X 198 X H130 (during time of in dish)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a key box
2
From Japan
On 2016-04-12 15:15:35
Although I used this plastic tool box as a key box, I chose this product because it got broken immediately without durability, but it was heavy and it was heavy and it was inconvenient to carry.
This review is about item#02447837.