Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box

RSD High Grade 2 Layer Type Box RSD-470

5.00 (1)
Item.#
02447846
Mfr.#
RSD-470
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
150
Material
Steel
Medium Plate Dimensions (mm)
470 X 87 x H49, pitch: 57 410 X 97 x H49
Inside Dimension (mm)
470x198xH100 (at the time of using inner plate )
Color
Green
Specification
2 stage Single swing Divider and Lock Function included With cushion Lockable
Dimensions (Length L x Width W x Height H) (mm)
470 x 200 x 150 (Top 50, bottom 100)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws and bolts
5
From Japan
On 2015-05-18 19:35:27
It is solid and easy to use.
This review is about item#02447846.