Buy more than* S$200* and get FREE SHIPPING

  • T-Box
  • T-Box
  • T-Box

T-Box T-300

5.00 (8)
Item.#
02447873
Mfr.#
T-300
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Partition
None
Inside Dimension (mm)
298x135xH77
Specification
Attache type Locking possible Stacking possible
Material
Steel
Outer Dimensions (Length L x Width W x Height H) (mm)
300x135x79
Dimensions (Length L x Width W x Height H) (mm)
300x135x79
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Building Maintenance
5
From Japan
On 2017-04-08 20:42:00
The shape is square and the top is flat, so it is the best merit that you can lay it easily
This review is about item#2447891.
Rivetter and rivet storage
5
From Japan
On 2016-05-10 13:25:02
The tool box is made of metal. Plastic buckles are easy to break, volume is also less than it looks due to space for reinforcement. I like this T type box firmly at reasonable price. It is used to keep rivettes, rivets and nuts together. Do not use it outdoors or where it gets wet.
This review is about item#02447891.
Used as tool box
5
From Japan
On 2015-11-11 20:47:34
The T - shaped box of Ringstar owns two units. I bought to put a big tool, but the simple shape does not take up places, it is easy to put tools and easy to use. It is strong and recommended.
This review is about item#07094866.
Repair of farm equipment
5
From Japan
On 2015-05-29 21:03:47
It is very handy to put a socket wrench case inside with a big box
This review is about item#02172834.
Size of long side 470 mm purchased this time is used for storage of tools with a length such as saw.
5
From Japan
On 2014-06-17 22:43:56
We have several items of the same shape preference (rectangular parallelepiped) and standard size differences and are used for storing tools. I think that the T - shaped box series of Ringstar is attractive where the product standards do not change. Since all the materials are made of a steel rectangular parallelepiped, I make my own fixtures using magnets and use them so that the inside of the tool box does not become rattled. When the age of use elapses, rust may come out due to moisture, so we are spraying clear lacquer at the start of use. This painting is also one of the enjoyment of arranging this tool box series.
This review is about item#02172834.
Automotive tool box
5
From Japan
On 2014-04-06 19:19:26
It's pretty big and solid.
Automotive Tool BOX
5
From Japan
On 2014-04-02 19:51:50
Purchased as a new automobile tool box. Since it was limited to thickness (about 80 mm), I decided and decided it.
This review is about item#02447882.
Storage of tools, carrying
5
From Japan
On 2012-04-26 20:28:26
Making it very solid, the movement of the buckle is certain. It seems that you can patronize long. Although it may be good to have a large storage capacity such as a two-stage type, a simple tool box without dividers which is easy to take out by putting anything poi poi into it is surprisingly useful.
This review is about item#02172834.