Buy more than* S$200* and get FREE SHIPPING

  • Y Type Box
  • Y Type Box
  • Y Type Box
  • Y Type Box

Y Type Box Y-300

3.00 (1)
Item.#
02447916
Mfr.#
Y-300
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Blue
Partition
None
Dimensions (Length L x Width W x Height H) (mm)
300x150x100
Material
Steel
Inside Dimension (mm)
297x149xH100(69)
Specification
Inverted V type Locking possible
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tool maintenance
3
From Japan
On 2015-10-30 11:47:38
Because it is an orthodox style it can be used stably.
This review is about item#02172502.