Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Y Type Box
  • Y Type Box
  • Y Type Box
  • Y Type Box

Y Type Box Y-450

3.00 (1)
Item.#
02447925
Mfr.#
Y-450
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Partition
Pear
Dimensions (Length L x Width W x Height H) (mm)
450x150x100
Material
Steel
Inside Dimension (mm)
447x149xH100 (69)
Specification
Inverted V type Locks allowed
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tool maintenance
3
From Japan
On 2015-10-30 11:47:38
Because it is an orthodox style it can be used stably.
This review is about item#02172502.