Buy more than* S$200* and get FREE SHIPPING

  • High-Grade L Type Standard Hexagonal-Bars Wrench S

High-Grade L Type Standard Hexagonal-Bars Wrench S HLD1009

5.00 (3)
Item.#
02449246
Mfr.#
HLD1009
Package Qty.
1Set(9PCSet)
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0493
Weight (g)
260, 260
Shape
L-type (tip: the corner), L type (tip: angle)
Caution
Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation direction. Damage may be caused from bending, pulling up or pushing down., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation
2014 TRUSCO Published Page
2-0476
TRUSCO Part Number
373-4684, 373-4684
Set Contents
Dihedral width mm (length side x short side) mm: 1.5 (53x13), 2 (60x14), 2.5 (62x17), 3 (68x23), 4 (76x29), 5 (85x33), 6 (96x38), 8 ( 110x44), 10 (120x50), @ surface width mm(long side x short side) mm:1.5 (53x13), 2 (60x14), 2.5 (62x17), 3 (68x23), 4 (76x29), 5 (85x33), 6 (96x38), 8 (110x44), and 10 (120x50)"
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine adjustment, repair
5
From Japan
On 2017-07-25 17:42:29
I am very satisfied with a disagreeable article. Although it is expensive, the value that is convincing to the price is I think there is enough.
This review is about item#2449246.
Car maintenance
5
From Japan
On 2017-04-16 09:33:01
Hexagon wrench set I have from a long time ago, I did not break, but because I can not store it compactly like this product, I bought a new one at this time. Anyway, I was surprised that KTC made available at this price. For my use, this product, no dissatisfaction.
This review is about item#26712367.
Used for fixing the linkage fixing bracket
5
From Japan
On 2016-04-05 15:21:24
The impression of using was fitted perfectly in the hexagonal hole and it was used and it was very easy to use without slipping. This size was adopted for use in a narrow place. I could use even this length, but I think that it was even easier to use if the shorter length was about 10 mm shorter. I hope it will increase the lineup if possible.
This review is about item#07113057.