Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for tube cutter
  • Replacement blade for tube cutter
  • Replacement blade for tube cutter

Replacement blade for tube cutter 175015

5.00 (2)
Item.#
02449343
Mfr.#
175015
Package Qty.
1PC
Ship pack of
1
9.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
6
Type adapted
Tube cutter
TRUSCO Part Number
123-6598
Dimensions b (mm)
5
Dimensions a (mm)
17.1
Compatible
Spare blade for copper tube
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2015-12-15 11:57:32
It was saved in a short delivery time
This review is about item#02449352.
Cutting of the air conditioning works the other copper pipe
5
From Japan
On 2015-01-15 22:04:35
Was using the Imperial pipe cutter for more than 35 years, instead of the blade was quite helpful without entering the hand.
This review is about item#02449343.