Buy more than* S$200* and get FREE SHIPPING

  • AMBY cutter

AMBY cutter EC-42A

4.00 (7)
Item.#
02449431
Mfr.#
EC-42A
Package Qty.
1PC
Ship pack of
1
55.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Cutting Outside Diameter (mm)
42
Weight (g)
305
Type
Vinyl chloride cutter
Compatible Blades and Cutters
EC-42A-1
Overall Length (mm)
220
Description 2
Handle's grip is small, lightweight and can cut easily.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Plumbing of PVC pipe
1
From Japan
On 2017-10-31 15:50:24
It is cheap, bad or bad! Overall it is poor and the area of ​​DYI products MCC products can be used with one hand, but this product will open the mouth without opening the lever with both hands. At the work site it is nothing but stress. I will not purchase it again.
This review is about item#2449413.
Disconnection of VE16, VE22
5
From Japan
On 2016-10-16 00:14:17
It is light and sharp, and it is less efficient to grasp, efficiency is high. Stopper is securely hooked, it is not a structure opened by spring, so it is safe. There is no such thing as being inadvertently opened in the tool holder and becoming a trap. While thinking that it was good from the beginning, five stars.
This review is about item#02449413.
Plumbing work
5
From Japan
On 2016-03-16 20:10:07
To break well
This review is about item#02449431.
Waterwork construction
5
From Japan
On 2015-10-27 17:33:51
Good sharpness. I do not need power.
This review is about item#02449413.
PVC pipe cutting
3
From Japan
On 2015-02-15 11:36:28
Since the return of the blade is not a spring return, it takes more time than I used it.
This review is about item#02449431.
Cutting a hard pipe (made of rubber)
4
From Japan
On 2015-02-13 09:37:03
I use it for cutting finely. It is a difficulty to not cut at a stroke, but I think that this hand cutter is like this considering the safety aspect. The cut is very beautiful, so I bought the second one considering work efficiency.
This review is about item#02449431.
PVC pipe cutting
5
From Japan
On 2015-02-01 11:14:49
It was light and easy. Replacement blade replacement is also easy.
This review is about item#02449431.