Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube cutter

Tube cutter TC-1000 (Main body)

3.00 (2)
Item.#
02449623
Mfr.#
TC-1000 (Main body)
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When such as iron & stainless steel Monel titanium the hard tube is cut off, the substitution please use blade for the stainless steel, When such as iron & stainless steel Monel titanium the hard tube is cut off, the substitution please use blade for the stainless steel
Cleavable Wall Thickness (mm)
2.6
Main Part Dimension (mm)
125
Accessories
Replacement blade (175015)
Compatible Replacement Blade
175015, 175046
Cutting Size
3/16 - 1-1/8(4 - 28mm)
Type
Tube cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply equipment construction
1
From Japan
On 2013-04-05 21:15:36
Φ20 It was used to cut a copper tube · stainless steel tube, but when turning the main body, the concave part made by the blade became a spiral shape and it could not cut at all. Since it can not be used, it is discarded immediately.
This review is about item#02449623.
Cutting of copper pipe etc.
5
From Japan
On 2013-01-21 20:00:19
I purchased IMPERIAL 274 - FC for a long time but I got rusty and dirty so I wanted something new but already finished production, knowing that TC - 1000 is exactly the same size Purchase Did. I am using very satisfied.
This review is about item#02449623.