Buy more than* S$200* and get FREE SHIPPING

  • Chipping hammer

Chipping hammer KH-06

Item.#
02449632
Mfr.#
KH-06
Package Qty.
1PC
Ship pack of
1
14.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Width (mm)
140
Weight (g)
350
Overall Length (mm)
290
Head Diameter (phi mm)
22
Size
#3/4
TRUSCO Part Number
123-5303