Buy more than* S$200* and get FREE SHIPPING

  • Chipping hammer

Chipping hammer NKH-06

4.67 (3)
Item.#
02449641
Mfr.#
NKH-06
Package Qty.
1PC
Ship pack of
1
20.66 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Head Width (mm)
147
Weight (g)
350
Overall Length (mm)
300
Head Diameter (phi mm)
20
Size
#3/4
TRUSCO Part Number
123-5281
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scale-up of welding
5
From Japan
On 2015-09-23 21:51:16
Easy to use lightly. Previously, the cutting edge is vertical, were those lying, feel easy to use and is better here.
This review is about item#02449641.
Welding operation
4
From Japan
On 2015-06-19 09:44:42
You can use without any problems.
This review is about item#02449641.
Welding operation
5
From Japan
On 2014-08-21 13:10:27
Use is easy.