Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chipping hammer

Chipping hammer NKH-10

4.67 (3)
Item.#
02449657
Mfr.#
NKH-10
Package Qty.
1PC
Ship pack of
1
28.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Width (mm)
183
Weight (g)
450
Overall Length (mm)
325
Head Diameter (phi mm)
25
Size
#1
TRUSCO Part Number
123-5290
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scale-up of welding
5
From Japan
On 2015-09-23 21:51:16
Easy to use lightly. Previously, the cutting edge is vertical, were those lying, feel easy to use and is better here.
This review is about item#02449641.
Welding operation
4
From Japan
On 2015-06-19 09:44:42
You can use without any problems.
This review is about item#02449641.
Welding operation
5
From Japan
On 2014-08-21 13:10:27
Use is easy.