Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for L type Snap Off Knife, large t
  • Replacement blade for L type Snap Off Knife, large t
  • Replacement blade for L type Snap Off Knife, large t

Replacement blade for L type Snap Off Knife, large t CB-50D

5.00 (2)
Item.#
02449666
Mfr.#
CB-50D
Package Qty.
1Box(10Sheet)
Ship pack of
1
3.41 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0692
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Type
double, Double
Compatible
Auto-lock L, screw L, metal L, rubber L, built-in lock 25, built-in Nejipuro, with lock work holder 20 km, handy saw E-type / S type / M type, scraper L100, Green L, Auto-lock door L Screw L Metal L Lover L Integrated lock 25 Built-in screw pro Lock with work holder, 20 kg Handy saw type E, type S, type M Scraper L100 GRI-L
2014 TRUSCO Published Page
2-0665
Compatible Blades and Cutters
Auto-lock door L Screw L Metal L Lover L Integrated lock 25 Built-in screw pro Lock with work holder, 20 kg Handy saw type E, type S, type M Scraper L100 GRI-L
Diameter (phi mm)
100, 100
TRUSCO Part Number
439-6774, 439-6774
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Commonly used
5
From Japan
On 2016-11-12 19:03:38
Since the cut is fine I think that it is economical. I think that it is good goods
This review is about item#2449666.
Use during production
5
From Japan
On 2013-11-13 16:28:56
Since it has been finely divided as to no longer even sharpness becomes poor may therefore not earlier.
This review is about item#02449666.