Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife

Snap Off Knife LC303BBL

5.00 (1)
Item.#
02449693
Mfr.#
LC303BBL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
LB-30P,LB-30-50, LB-30P, LB-30-50
Blade Length (mm)
80, 80
Type
cutter, Cutter
Color (Body)
Blue, Blue
Blade Width (mm)
9, 9
Overall Length (mm)
130, 130
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing tape cutting etc.
5
From Japan
On 2016-04-06 20:45:36
It is convenient for carrying, and the feeling of use is also outstanding.
This review is about item#02449693.