Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, with auto lock function

Snap Off Knife, with auto lock function LC500BBL

Item.#
02449711
Mfr.#
LC500BBL
Package Qty.
1PC
Ship pack of
1
5.98 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Blade Width (mm)
18, 18
Weight (g)
77, 77
Type
cutter, Cutter
Color (Body)
Blue, Blue
Blade Length (mm)
100, 100
Overall Length (mm)
165, 165
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)