Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Off Knife, with auto lock function

Snap Off Knife, with auto lock function LC500RBL

Item.#
02449727
Mfr.#
LC500RBL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
18, 18
Weight (g)
77, 77
Type
cutter, Cutter
Color (Body)
Red, Red
Blade Length (mm)
100, 100
Overall Length (mm)
165, 165
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)