Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, with auto lock function

Snap Off Knife, with auto lock function LC500YBL

Item.#
02449736
Mfr.#
LC500YBL
Package Qty.
1PC
Ship pack of
1
5.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
18, 18
Weight (g)
77, 77
Type
cutter, Cutter
Color (Body)
yellow, Yellow
Blade Length (mm)
100, 100
Overall Length (mm)
165, 165
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)