Buy more than* S$200* and get FREE SHIPPING

  • Cutter L Type

Cutter L Type

5.00 (1)
Item.#
02449745
Package Qty.
1PCC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
Blade large Kataha. Blade large Kataha double
Type
cutter
Weight (g)
79
Application
Cutting thick objects, Cutting thick objects
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-03-02 18:42:59
Although I have used several manufacturers, Tajima's cutter (other models as well) is an easy-to-use hidden masterpiece.
This review is about item#2449745.