Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, with lock function

Snap Off Knife, with lock function LC521GBL

5.00 (3)
Item.#
02449797
Mfr.#
LC521GBL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
100, 100
Overall Length (mm)
155, 155
Blade Width (mm)
18, 18
Compatible Replacement Blade
Blade size, for details on how the blade size, Kataha double, Large replacement blade, hard carbide blade, large replacement blade and double carbide blade
Weight (g)
85, 85
Color (Body)
Green, Green
Type
cutter, Cutter
Accessories
Blade 2 sheets (built-in), 2 replacement blades (built-in)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for rubber belt processing etc.
5
From Japan
On 2013-07-21 22:22:06
It is convenient that the replacement blade can be stored and it can be replaced immediately at the site.
This review is about item#02449797.
Coking flaking, general cutting.
5
From Japan
On 2011-07-06 12:42:00
It was very useful for peeling off strong coking. Even work that breaks teeth if it is made by other manufacturers will not break at all. The material is hard and it is difficult to spill teeth, but on the other hand it is difficult to break a worn out tooth. . As with other manufacturers it will not break easily, it will not break unless you put quite a force by pinching with pliers. Also, the dial lock is locked solidly, but it seems that the tooth size is loose compared to the main body, so even if it locks exactly, I do not like the teeth to rattle every time I put power on. Is there anything about the company's aluminum body products like this?
This review is about item#02449797.
When unpacking or cutting rubber
5
From Japan
On 2009-03-14 16:08:25
Very easy to use
This review is about item#02449797.