Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder

Solder H-42-3707

4.45 (11)
Item.#
02449876
Mfr.#
H-42-3707
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.8
Weight (g)
200
Solid Phase/Liquid phase Temperature (degree c)
183/190
Length (m)
53
Ingredients
Sn:60%, Pb:40%
Specific Gravity
8.5
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Used for electrical wiring
5
From Japan
On 2018-02-26 20:24:00
I do not complain from the manufacturer. I also purchased again. We will continue using this manufacturer's things.
This review is about item#2449851.
Soldering
3
From Japan
On 2018-01-15 15:08:13
The remainder after soldering is more than other companies' products, so please improve it.
This review is about item#2449876.
Soldering
5
From Japan
On 2017-01-06 09:48:07
It is not solder-free, but workability and finish are better here. I do not need cleaning, so it is useful.
This review is about item#2449946.
Standing article
5
From Japan
On 2016-06-07 15:46:38
Since it is always necessary to make a little cable and repair, we always ensure it as a handy item at hand.
This review is about item#02449851.
hobby
3
From Japan
On 2016-03-07 11:26:26
It is useful.
This review is about item#02449851.
To the electronic circuit.
5
From Japan
On 2015-10-14 14:55:20
looks good.
This review is about item#02449937.
Equipment repair / substrate preparation etc.
5
From Japan
On 2014-09-12 10:08:55
It is used from before and can be used without any problem.
This review is about item#02449851.
Wiring connection
5
From Japan
On 2014-07-22 13:10:56
Good
This review is about item#02449851.
electronic work
5
From Japan
On 2014-06-19 13:05:37
Cospa is good. Easy to use
This review is about item#02449937.
Electrical equipment repair
5
From Japan
On 2014-01-18 17:16:53
Because it is made by the manufacturer, I use it every time. It is useful because Monotaro's delivery is fast.
This review is about item#02449867.