Buy more than* S$200* and get FREE SHIPPING

  • Solder

Solder H-42-3717

4.56 (9)
Item.#
02449912
Mfr.#
H-42-3717
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
134
Ingredients
Sn:60%, Pb:40%
Specific Gravity
8.5
Weight (g)
500
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
0.8
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Amateur's carpentry job
2
From Japan
On 2015-11-03 09:30:12
The function of protecting the hand is normal, but leather powder will overflow from inside the glove forever. Once turned inside out, the powder was removed with a sewage or vacuum cleaner, but the effect was temporary. It is unsuitable for indoor use.
This review is about item#45523301.
Amateur's carpentry job
2
From Japan
On 2015-11-03 09:30:12
The function of protecting the hand is normal, but leather powder will overflow from inside the glove forever. Once turned inside out, the powder was removed with a sewage or vacuum cleaner, but the effect was temporary. It is unsuitable for indoor use.
This review is about item#45523301.
Inspection of the lower part of the vehicle
5
From Japan
On 2015-10-05 17:39:13
It's OK because it's low.
This review is about item#10441234.
Worn on a bicycle
2
From Japan
On 2015-09-18 17:56:12
Wearing is somewhat difficult, maybe it was a bit bigger than I wore a boss and wore it? , There is a roll-in of the trousers hem
This review is about item#37721677.
Used for automobile maintenance work
4
From Japan
On 2015-09-01 19:37:30
Because it is made by Kenkyu, there are no problems with the goods, but since there are many goods with due dates, I would like you to ship them on the day.
This review is about item#17861716.
Exchange of car parts
1
From Japan
On 2015-07-13 13:08:23
I purchased it only with the conformity point of Pajero mini 4 A 30, but unfortunately it was short and I could not reach the plug It is a mistake here so I do not think so much but I wish a purchase schedule for everyone who plans to purchase Attach
This review is about item#34999535.
Automotive maintenance
4
From Japan
On 2015-06-30 15:08:55
Is good
This review is about item#40436356.
As a replacement part for car oil change.
5
From Japan
On 2013-10-14 13:21:37
There are also things you have used before and there are no worries that you are particularly concerned about.
This review is about item#36291315.
Replacement of stop lamp bulb out of a forklift
4
From Japan
On 2013-09-03 22:15:12
It can be used normally. I'm looking forward to how much I have durability.
This review is about item#32582067.