Buy more than* S$200* and get FREE SHIPPING

  • M-Standard Calipers, Vernier Caliper
  • M-Standard Calipers, Vernier Caliper
  • M-Standard Calipers, Vernier Caliper
  • M-Standard Calipers, Vernier Caliper

M-Standard Calipers, Vernier Caliper N15R

4.57 (23)
Package Qty.
Ship pack of
60.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
Dimension F (mm)
Dimension G(mm)
Depth Bar
Available (phi1.9 round type)
Maximum Measuring Length (mm)
Dimensions C (mm)
Description 2
Vernier scale surface inclination is gentle (14degree), allowing easy reading of measurement.
Dimensions D (mm)
Dimensions A (mm)
Instrumental Error (mm)
Minimum Scale (mm)
Dimensions B (mm)
Customer Reviews
5 star 17
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Measurement of general items, especially when measuring thickness etc.
From Japan
On 2018-03-01 17:58:48
It is trustworthy, there is a sense of trust, and it is fun to measure anything. Measurement in analog, I remembered the slide scale that I used a long time, I enjoyed it very much.
This review is about item#1993345.
DIY, parts measurement
From Japan
On 2017-04-05 17:07:45
Originally, I used Mitutoyo's digital calipers, but the liquid crystal does not show up and purchased here without trouble or out of batteries. If you are accustomed to the display of digital up to 0.01 you can only measure up to 0.05 so that it is small and you need to measure with micrometer when accuracy is required. The feeling of use is easy to use because the scale is also easy to read with Misuto Yoshi.
This review is about item#16396555.
Maintenance of motorcycles
From Japan
On 2017-03-30 20:57:48
Mitutoyo's calipers are used from long ago, but you can still use it with confidence. The case also has some ingenuity, and the tip of the inner diameter measuring side is protected. The price is higher than others, but there is more reliability than the price difference.
This review is about item#1993345.
Woodworking and furniture production
From Japan
On 2016-10-01 22:30:19
Measurement accuracy is also satisfactory, the movement is smoother and the feeling of use is better than the products of other companies. As expected, I feel that Mitutoyo is made. I bought it because the price was satisfactory as it was considerably cheaper than the neighboring home center.
This review is about item#1993336.
At the time of inspection
From Japan
On 2016-07-17 01:06:52
It was able to accurately measure the dimensions
This review is about item#01993381.
Measurement during operation of precision sheet metal products (hole diameter pitch bending dimension etc)
From Japan
On 2016-04-12 08:50:50
Easy to use with things you are familiar with. Screws suppressing the depth are easy to loosen.
This review is about item#01993381.
Hobby Metal Model Production
From Japan
On 2016-02-06 12:25:50
I used the same type (short length) purchased 48 years ago but I bought a little longer. It is not a translation used at work so it does not compare with what you purchased 48 years ago, the difference is the manufacturer's logo position. Making is also a refinement and it is a very smooth movement. Although there is also a digital type, management is bad I can not use it with the battery exhaustion all the time. I was impressed with the goodness of making it again. I felt it as the starting point of making things in the stones.
This review is about item#01993363.
Measurement of processed products
From Japan
On 2015-11-19 03:23:44
Although I had purchased it with a tool shop until now, I was in trouble because I was out of business, but I found a monotail, it is cheap, whatever it reaches quickly so it is hot It is a mistake item
This review is about item#01993363.
Part measurement at company
From Japan
On 2015-10-19 22:08:51
It was very easy to measure without rattling
This review is about item#01993345.
Machine maintenance
From Japan
On 2015-09-29 12:36:11
Mitutoyo 's quality is wonderful. It was my longing calipers.
This review is about item#01993345.