The reviews are automatic translation.
During lathe operation
From Japan
On 2018-02-18 01:34:10
Accuracy is perfect. It will be fun to work with reasonable prices.
Oil pressure measurement
From Japan
On 2017-11-07 16:05:48
Changed to here because Citizen was out of print. You can use anything unchanged.
Measurement after polishing
From Japan
On 2017-10-15 21:09:11
It was affordable from the manufacturer genuine parts and it was possible to purchase cheaper at coupon usage.
Measurement of motorcycle car
From Japan
On 2017-09-04 20:36:48
I purchased a dial gauge for the first time.
It is made in Japan, and it was able to be used without anxiety.
Machining
From Japan
On 2017-05-01 08:53:52
Since I used Peacock since long ago, I am relieved and trusted.
Bending measurement
From Japan
On 2017-02-18 05:02:10
It is wide dial so it is very easy to see, in particular the millimeter in the middle is easy to see, I want the price to be cheaper.
During lathe turning operation, attached to cylinder gauge
From Japan
On 2017-01-23 11:34:37
It is accurate, firm making. It is truly a product of a famous manufacturer.
Used on a cylinder gauge.
From Japan
On 2016-11-03 17:40:48
Although the cylinder gauge uses Mitutoyo, the dial gage is reliable enough in the Ozaki factory, so we choose it by price. I do not feel a problem in particular.
engine
From Japan
On 2016-06-07 18:57:32
Thank you very much.
With cylinder gauge
From Japan
On 2015-09-18 08:51:49
Although there is no problem, it is easy to see if the memory is a little bigger ,,,