Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge G

4.62 (8)
Item.#
02450165
Mfr.#
G
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (micrometer)
20
Gauge Head Parallelism (microm)
5
Measurement Depth (mm)
20
Measuring Range (mm)
0 - 10
Scale Interval (mm)
0.01
Gauge Head Diameter (phi mm)
10
Measuring Force (N)
Below 1.8
Specification
Gauge head anvil made of ceramic. Gauge head anvilphi10 flat.
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used after rubber processing
5
From Japan
On 2017-03-20 17:18:15
I used to measure with a calipers before, but it is very satisfying because the measurement time is shortened after changing to this product. The needle is at 11:55, but since the scale board turns, it is okay if the needle moves.
This review is about item#2450165.
We measure the thickness of the paper.
5
From Japan
On 2015-08-19 08:34:00
Our company is a printing company. To use it in sales and engineering, the use is NO. It is 1.
This review is about item#02450165.
Measure the paper thickness of printing paper
5
From Japan
On 2015-06-30 16:55:28
It is easy to use and affordable at ease. I have been using this since before, so I decided to put it in the branch so I will purchase it.
This review is about item#02450165.
Measure the thickness of paper
5
From Japan
On 2014-10-03 13:13:17
I bought it because I dropped what I used. I was worried because the price was cheap, but it was a satisfactory product.
This review is about item#02450165.
Measure paper thickness
5
From Japan
On 2014-09-03 18:19:53
It is very satisfying to purchase cheaply.
This review is about item#02450165.
Used to check the thickness of the skin
3
From Japan
On 2014-04-01 18:16:57
It is the same as what I have been using so far, there is no problem.
This review is about item#02450165.
Used to achieve paper thickness
5
From Japan
On 2012-05-28 10:29:03
The feeling when measuring with the same brand that I used until now is somewhat different, but some people say that it is easier to figure out depending on the person.
This review is about item#02450165.
I use it to measure the thickness of daily paper
4
From Japan
On 2012-02-22 13:26:41
Sometimes the outer jagged part idles and gets displaced
This review is about item#02450165.